

€158.46/ pieceexcl. VAT
€191.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-EGS |
Inner Diameter | 120 mm |
Outer Diameter | 135 mm |
Width | 45 mm |
with Lubrication hole | No |