INA

INA Inner Ring IR120X130X30-EGS

  • ERIKS:14176728
Image 1
Save to list

€116.87/ pieceexcl. VAT

€141.41incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR..-EGS
Inner Diameter
120 mm
Outer Diameter
130 mm
Width
30 mm
with Lubrication hole
No