

€99.45/ pieceexcl. VAT
€120.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-EGS |
Inner Diameter | 100 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
with Lubrication hole | No |