INA

INA Hydraulic rod end Requiring maintenance Steel/steel Internal thread right hand GIHRK80-DO-A

  • ERIKS:11667268
  • Manufacturer:4012802525724
Image 1
Hydraulic rod end requiring maintenance, sliding contact surface steel/steel, with thread clamping facility, internal thread, right hand thread
Save to list

€703.08/ pieceexcl. VAT

€850.73incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIHRK..-DO
Inner Diameter
80 mm
Thread Size
M 80x2
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Dynamic load rating
402000 N
Static load rating
551000 N