

€167.65/ pieceexcl. VAT
€202.86incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIHRK..-DO |
Inner Diameter | 40 mm |
Thread Size | M 35x1.5 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 99100 N |
Static load rating | 228000 N |