

€135.21/ pieceexcl. VAT
€163.60incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIHRK..-DO |
Inner Diameter | 35 mm |
Thread Size | M 28x1.5 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 79900 N |
Static load rating | 140000 N |