INA

INA Hydraulic rod end Requiring maintenance Steel/steel Internal thread right hand GIHNRK63-LO-B

  • ERIKS:11667255
  • Manufacturer:4012802525649
Image 1
Hydraulic rod end requiring maintenance to DIN 24 338, ISO 6 982, sliding contact surface steel/steel, for standard hydraulic cylinders to Cetop recommendation RP 88 H, DIN 24 333, DIN 24 336, ISO/DIS 6 020 I, ISO/DIS 6 022, internal thread, right hand thread
Save to list

€452.50/ pieceexcl. VAT

€547.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIHNRK..-LO
Inner Diameter
63 mm
Thread Size
M 48x2
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Dynamic load rating
254000 N
Static load rating
321000 N