

€101.21/ pieceexcl. VAT
€122.46incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIHNRK..-LO |
Inner Diameter | 16 mm |
Thread Size | M 14x1.5 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 17700 N |
Static load rating | 35400 N |