

€1,475.86/ pieceexcl. VAT
€1,785.79incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIHNRK..-LO |
Inner Diameter | 100 mm |
Thread Size | M 80x3 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 608000 N |
Static load rating | 840000 N |