INA

INA Housingseal RWDR08-R-NBR-HLA

  • ERIKS:12951018
Image 1
Image 2
Image 1
Image 2
Save to list

€16.46/ pieceexcl. VAT

€19.92incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RWDR..-R-NBR
Inner Diameter
40 mm
Outer Diameter
88 mm
Width
6 mm
Material
NBR