INA

INA Housingseal RWDR07-R-NBR-HLA

  • ERIKS:12951017
Image 1
Image 2
Image 1
Image 2
Save to list

€13.91/ pieceexcl. VAT

€16.83incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RWDR..-R-NBR
Inner Diameter
35 mm
Outer Diameter
82 mm
Width
6 mm
Material
NBR