INA

INA Housingseal RWDR06-R-NBR-HLA

  • ERIKS:12951014
Image 1
Image 2
Image 1
Image 2
Save to list

€12.03/ pieceexcl. VAT

€14.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RWDR..-R-NBR
Inner Diameter
30 mm
Outer Diameter
72 mm
Width
6 mm
Material
NBR