INA

INA Housingseal RWDR05-R-NBR-HLA

  • ERIKS:14180945
Image 1
Image 2
Image 1
Image 2
Save to list

€11.36/ pieceexcl. VAT

€13.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RWDR..-R-NBR
Inner Diameter
25 mm
Outer Diameter
62 mm
Width
6 mm
Material
NBR