INA

INA Housing Locating Washer GS89330

  • ERIKS:23997067
  • Manufacturer:4012802620184
Image 1
Housing Locating Washer. Ground outer surface, used in K893 thrust cylindrical roller bearing assemblies.
Save to list

€891.56/ pieceexcl. VAT

€1,078.79incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
154 mm
Outer Diameter
250 mm
Width
20.5 mm