INA

INA Housing Locating Washer GS89328

  • ERIKS:23997066
  • Manufacturer:4047643148047
Image 1
Housing Locating Washer. Ground outer surface, used in K893 thrust cylindrical roller bearing assemblies.
Save to list

€765.90/ pieceexcl. VAT

€926.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
144 mm
Outer Diameter
240 mm
Width
20.5 mm