INA

INA Housing Locating Washer GS89322

  • ERIKS:23997106
  • Manufacturer:4054362376118
Image 1
Housing Locating Washer. Ground outer surface, used in K893 thrust cylindrical roller bearing assemblies.
Save to list

€319.03/ pieceexcl. VAT

€386.03incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
113 mm
Outer Diameter
190 mm
Width
16.5 mm