INA

INA Housing Locating Washer GS89320

  • ERIKS:23997021
  • Manufacturer:4054362376101
Image 1
Housing Locating Washer. Ground outer surface, used in K893 thrust cylindrical roller bearing assemblies.
Save to list

€267.15/ pieceexcl. VAT

€323.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
103 mm
Outer Diameter
170 mm
Width
14.5 mm