INA

INA Housing Locating Washer GS89317

  • ERIKS:23997020
  • Manufacturer:4047643172691
Image 1
Housing Locating Washer. Ground outer surface, used in K893 thrust cylindrical roller bearing assemblies.
Save to list

€230.53/ pieceexcl. VAT

€278.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
88 mm
Outer Diameter
150 mm
Width
13.5 mm