INA

INA Housing Locating Washer GS89315

  • ERIKS:23997019
  • Manufacturer:4054362376040
Image 1
Housing Locating Washer. Ground outer surface, used in K893 thrust cylindrical roller bearing assemblies.
Save to list

€198.86/ pieceexcl. VAT

€240.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
77 mm
Outer Diameter
135 mm
Width
12.5 mm