INA

INA Housing Locating Washer GS89313

  • ERIKS:23997018
  • Manufacturer:4012802712612
Image 1
Housing Locating Washer. Ground outer surface, used in K893 thrust cylindrical roller bearing assemblies.
Save to list

€132.19/ pieceexcl. VAT

€159.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
67 mm
Outer Diameter
115 mm
Width
10.5 mm