INA

INA Housing Locating Washer GS89312

  • ERIKS:11833970
  • Manufacturer:4012802041538
Image 1
This outer locating washer is mounted in the housing and serves as a raceway surface for the rolling elements with recommended operating temperatures from -20 degrees C to 120 C (-4 degrees F to 248 F) it is suitable for a variety of applications.
Manufactured in a low alloy and through-hardened chromium steel for durability and its high heat tolerance this range of housing locating washers is manufactured to PN (normal) tolerances in accordance with DIN 620.
Save to list

€111.99/ pieceexcl. VAT

€135.51incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
62 mm
Outer Diameter
110 mm
Width
10.5 mm