INA

INA Housing Locating Washer GS89311

  • ERIKS:23997044
  • Manufacturer:4012802712827
Image 1
Housing Locating Washer. Ground outer surface, used in K893 thrust cylindrical roller bearing assemblies.
Save to list

€109.81/ pieceexcl. VAT

€132.87incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
57 mm
Outer Diameter
105 mm
Width
10.5 mm