INA

INA Housing Locating Washer GS81260

  • ERIKS:23996976
  • Manufacturer:4054364128920
Image 1
Housing Locating Washer. Ground outer surface, used in K812 thrust cylindrical roller bearing assemblies.
Save to list

€2,163.33/ pieceexcl. VAT

€2,617.63incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
304 mm
Outer Diameter
420 mm
Width
28.5 mm