INA

INA Housing Locating Washer GS81256

  • ERIKS:23996974
  • Manufacturer:4054364120290
Image 1
Housing Locating Washer. Ground outer surface, used in K812 thrust cylindrical roller bearing assemblies.
Save to list

€1,630.14/ pieceexcl. VAT

€1,972.47incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
284 mm
Outer Diameter
380 mm
Width
24 mm