INA

INA Housing Locating Washer GS81244

  • ERIKS:23996968
  • Manufacturer:4054364128906
Image 1
Housing Locating Washer. Ground outer surface, used in K812 thrust cylindrical roller bearing assemblies.
Save to list

€844.57/ pieceexcl. VAT

€1,021.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
225 mm
Outer Diameter
300 mm
Width
18.5 mm