INA

INA Housing Locating Washer GS81240

  • ERIKS:23996967
  • Manufacturer:4054364128890
Image 1
Housing Locating Washer. Ground outer surface, used in K812 thrust cylindrical roller bearing assemblies.
Save to list

€624.97/ pieceexcl. VAT

€756.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
204 mm
Outer Diameter
280 mm
Width
18 mm