INA

INA Housing Locating Washer GS81238

  • ERIKS:23996966
  • Manufacturer:4047643147934
Image 1
Housing Locating Washer. Ground outer surface, used in K812 thrust cylindrical roller bearing assemblies.
Save to list

€582.36/ pieceexcl. VAT

€704.66incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
194 mm
Outer Diameter
270 mm
Width
18 mm