INA

INA Housing Locating Washer GS81236

  • ERIKS:23996965
  • Manufacturer:4047643147927
Image 1
Housing Locating Washer. Ground outer surface, used in K812 thrust cylindrical roller bearing assemblies.
Save to list

€538.65/ pieceexcl. VAT

€651.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
183 mm
Outer Diameter
250 mm
Width
17 mm