INA

INA Housing Locating Washer GS81230

  • ERIKS:23997102
  • Manufacturer:4054364129163
Image 1
This outer locating washer is mounted in the housing and serves as a raceway surface for the rolling elements with recommended operating temperatures from -20 degrees C to 120 C (-4 degrees F to 248 F) it is suitable for a variety of applications.
Manufactured in a low alloy and through-hardened chromium steel for durability and its high heat tolerance this range of housing locating washers is manufactured to PN (normal) tolerances in accordance with DIN 620.
Save to list

€327.78/ pieceexcl. VAT

€396.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
153 mm
Outer Diameter
215 mm
Width
14.5 mm