INA

INA Housing Locating Washer GS81228

  • ERIKS:23997101
  • Manufacturer:4012802423402
Image 1
Housing Locating Washer. Ground outer surface, used in K812 thrust cylindrical roller bearing assemblies.
Save to list

€251.85/ pieceexcl. VAT

€304.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
143 mm
Outer Diameter
200 mm
Width
13.5 mm