INA

INA Housing Locating Washer GS81224

  • ERIKS:23997041
  • Manufacturer:4012802447330
Image 1
Housing Locating Washer. Ground outer surface, used in K812 thrust cylindrical roller bearing assemblies.
Save to list

€153.50/ pieceexcl. VAT

€185.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
123 mm
Outer Diameter
170 mm
Width
12 mm