INA

INA Housing Locating Washer GS81215

  • ERIKS:23997043
  • Manufacturer:4012802712810
Image 1
Housing Locating Washer. Ground outer surface, used in K812 thrust cylindrical roller bearing assemblies.
Save to list

€51.46/ pieceexcl. VAT

€62.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
77 mm
Outer Diameter
110 mm
Width
8 mm