INA

INA Housing Locating Washer GS81156

  • ERIKS:23996959
  • Manufacturer:4012802423600
Image 1
Housing Locating Washer. Ground outer surface, used in AXK & K811 thrust bearing assemblies.
Save to list

€903.57/ pieceexcl. VAT

€1,093.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
283 mm
Outer Diameter
350 mm
Width
15.5 mm