INA

INA Housing Locating Washer GS81152

  • ERIKS:23996958
  • Manufacturer:4047643147866
Image 1
Housing Locating Washer. Ground outer surface, used in AXK & K811 thrust bearing assemblies.
Save to list

€723.31/ pieceexcl. VAT

€875.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
263 mm
Outer Diameter
320 mm
Width
13.5 mm