INA

INA Housing Locating Washer GS81112

  • ERIKS:11669494
  • Manufacturer:4012802431797
Image 1
This outer locating washer is mounted in the housing and serves as a raceway surface for the rolling elements with recommended operating temperatures from -20 degrees C to 120 C (-4 degrees F to 248 F) it is suitable for a variety of applications.
Manufactured in a low alloy and through-hardened chromium steel for durability and its high heat tolerance this range of housing locating washers is manufactured to PN (normal) tolerances in accordance with DIN 620.
Save to list

€20.86/ pieceexcl. VAT

€25.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
62 mm
Outer Diameter
85 mm
Width
4.75 mm
Alternatives
Product Image

SKF Housing Locating Washer GS 81112

  • Eriks:24003444
  • Manufacturer:GS 81112

€21.07/ pieceexcl. VAT

€25.49incl. VAT

Estimated delivery date - 10/11/2026