INA

INA Housing Locating Washer GS81108

  • ERIKS:11669490
  • Manufacturer:4012802431803
Image 1
This outer locating washer is mounted in the housing and serves as a raceway surface for the rolling elements with recommended operating temperatures from -20 degrees C to 120 C (-4 degrees F to 248 F) it is suitable for a variety of applications.
Manufactured in a low alloy and through-hardened chromium steel for durability and its high heat tolerance this range of housing locating washers is manufactured to PN (normal) tolerances in accordance with DIN 620.
Save to list

€12.19/ pieceexcl. VAT

€14.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
42 mm
Outer Diameter
60 mm
Width
3.5 mm
Alternatives
Product Image

SKF Housing Locating Washer GS 81108

  • Eriks:24003443
  • Manufacturer:GS 81108

€13.64/ pieceexcl. VAT

€16.50incl. VAT

Estimated delivery date - 10/11/2026