INA

INA Housing Locating Washer GS81104

  • ERIKS:11669486
  • Manufacturer:4012802712643
Image 1
This outer locating washer is mounted in the housing and serves as a raceway surface for the rolling elements with recommended operating temperatures from -20 degrees C to 120 C (-4 degrees F to 248 F) it is suitable for a variety of applications.
Manufactured in a low alloy and through-hardened chromium steel for durability and its high heat tolerance this range of housing locating washers is manufactured to PN (normal) tolerances in accordance with DIN 620.
Save to list

€8.51/ pieceexcl. VAT

€10.30incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GS
Inner Diameter
21 mm
Outer Diameter
35 mm
Width
2.75 mm
Alternatives
Product Image

SKF Housing Locating Washer GS 81104

  • Eriks:23765404
  • Manufacturer:GS 81104

€9.90/ pieceexcl. VAT

€11.98incl. VAT

Estimated delivery date - 17/11/2026