INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLN5090-2RS-2AP-XL

  • ERIKS:13017503
  • Manufacturer:4012802079135
Image 1
Save to list

€1,922.51/ pieceexcl. VAT

€2,326.24incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLN..-2RS-2AP
Inner Diameter
50 mm
Outer Diameter
90 mm
Height
68 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Bearing arrangement
Set of 2 universal bearings
Dynamic load rating
83 kN
With sealing
Yes
Static load rating
250 kN
Limiting speed grease lubrication
1500 rpm
Weight
1.842 kg