INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLN50110-2RS-XL

  • ERIKS:13017502
  • Manufacturer:4012802137941
Image 1
Save to list

€2,732.11/ pieceexcl. VAT

€3,305.85incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLN..-2RS
Inner Diameter
50 mm
Outer Diameter
110 mm
Height
54 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Dynamic load rating
125 kN
With sealing
Yes
Static load rating
250 kN
Limiting speed grease lubrication
2900 rpm
Weight
2.42 kg