

€1,045.64/ pieceexcl. VAT
€1,265.22incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLN..-2RS |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Height | 46 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 79 kN |
With sealing | Yes |
Static load rating | 149 kN |
Limiting speed grease lubrication | 1600 rpm |
Weight | 1.315 kg |