INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLN4075-2RS-2AP-XL

  • ERIKS:13017494
  • Manufacturer:4012802079074
Image 1
Save to list

€1,666.16/ pieceexcl. VAT

€2,016.05incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLN..-2RS-2AP
Inner Diameter
40 mm
Outer Diameter
75 mm
Height
68 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Bearing arrangement
Set of 2 universal bearings
Dynamic load rating
77 kN
With sealing
Yes
Static load rating
202 kN
Limiting speed grease lubrication
1800 rpm
Weight
1.286 kg