INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLN3062-2Z-XL

  • ERIKS:13017485
  • Manufacturer:4047643182096
Image 1
Save to list

€525.36/ pieceexcl. VAT

€635.69incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLN..-2Z
Inner Diameter
30 mm
Outer Diameter
62 mm
Height
28 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Dynamic load rating
32 kN
With sealing
Yes
Static load rating
64 kN
Limiting speed grease lubrication
6700 rpm
Weight
0.399 kg