INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLN2557-2RS-XL

  • ERIKS:11874356
  • Manufacturer:4012802079005
Image 1
Save to list

€489.84/ pieceexcl. VAT

€592.71incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLN..-2RS
Inner Diameter
25 mm
Outer Diameter
57 mm
Height
28 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Dynamic load rating
30.5 kN
With sealing
Yes
Static load rating
55 kN
Limiting speed grease lubrication
2600 rpm
Weight
0.354 kg