INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLN2052-2Z-XL

  • ERIKS:13017478
  • Manufacturer:4012802430370
Image 1
Save to list

€439.07/ pieceexcl. VAT

€531.27incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLN..-2Z
Inner Diameter
20 mm
Outer Diameter
52 mm
Height
28 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Dynamic load rating
28.5 kN
With sealing
Yes
Static load rating
47 kN
Limiting speed grease lubrication
8700 rpm
Weight
0.311 kg