INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLN2052-2RS-2AP-XL

  • ERIKS:13017474
  • Manufacturer:4012802371215
Image 1
Save to list

€965.69/ pieceexcl. VAT

€1,168.48incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLN..-2RS-2AP
Inner Diameter
20 mm
Outer Diameter
52 mm
Height
56 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Bearing arrangement
Set of 2 universal bearings
Dynamic load rating
46 kN
With sealing
Yes
Static load rating
94 kN
Limiting speed grease lubrication
3000 rpm
Weight
0.622 kg