

€399.09/ pieceexcl. VAT
€482.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLN..-2Z |
Inner Diameter | 15 mm |
Outer Diameter | 45 mm |
Height | 25 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 19.8 kN |
With sealing | Yes |
Static load rating | 28.5 kN |
Limiting speed grease lubrication | 7000 rpm |
Weight | 0.219 kg |