INA

INA High precision axial contact thrust bearing Double direction With sealing ZKLN1242-2Z-XL

  • ERIKS:13017465
  • Manufacturer:4012802078947
Image 1
Save to list

€386.41/ pieceexcl. VAT

€467.56incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLN..-2Z
Inner Diameter
12 mm
Outer Diameter
42 mm
Height
25 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Dynamic load rating
18.8 kN
With sealing
Yes
Static load rating
25 kN
Limiting speed grease lubrication
7600 rpm
Weight
0.197 kg