

€352.15/ pieceexcl. VAT
€426.10incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLN..-2Z |
Inner Diameter | 10 mm |
Outer Diameter | 34 mm |
Height | 20 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 14.7 kN |
With sealing | Yes |
Static load rating | 18.8 kN |
Limiting speed grease lubrication | 14400 rpm |
Weight | 0.098 kg |