

€6,966.66/ pieceexcl. VAT
€8,429.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLN..-2Z |
Inner Diameter | 100 mm |
Outer Diameter | 160 mm |
Height | 55 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 154 kN |
With sealing | Yes |
Static load rating | 435 kN |
Limiting speed grease lubrication | 1700 rpm |
Weight | 4.9 kg |