

€304.56/ pieceexcl. VAT
€368.52incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLN..-2RS |
Inner Diameter | 8 mm |
Outer Diameter | 32 mm |
Height | 20 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 13.8 kN |
With sealing | Yes |
Static load rating | 16.3 kN |
Limiting speed grease lubrication | 5100 rpm |
Weight | 88.7 kg |